Shop All Bathroom Vanities with Tops
Laviva
Wimbledon, 24, Espresso Cabinet & Black Wood Counter
Mfr # 313YG319-24E-BW
Zoro # G1947649
product price: $1,046.25
/ea
Free Shipping & Returns
$1,046.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 122.8
Product Information
- Brand Laviva
- MFR # 313YG319-24E-BW
- Zoro # G1947649
- UPC # 706970287426
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 24 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 122.8 |
Finish | Espresso |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors Real Marble Countertop Undermount 20" cUPC rectagle porcelain sink 4" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled |
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 24” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Diverter Stem Unit (OP-340007)
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Union (U7334 3/4)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4621)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 3" L (ZUSA-PF-1402)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- LAVIVA Mediterraneo, 36, White Cabinet & White Quartz Counter (313MKSH-36W-WQ)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- LAVIVA Mediterraneo, 36, White Cabinet & White Carrera Counter (313MKSH-36W-WC)
- INFURNITURE 24 In. Rustic Style Bathroom Vanity With Ceramic Single Sink-No Faucet (WK1824)
- Laviva Bathroom Vanities with Tops