Shop All Bathroom Vanities with Tops
Laviva
Wimbledon, 24, Brown Cabinet & White Quartz Counter
Mfr # 313YG319-24B-WQ
Zoro # G1947789
Free Shipping & Returns
$1,046.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Quartz
- Weight 117.07
Product Information
- Brand Laviva
- MFR # 313YG319-24B-WQ
- Zoro # G1947789
- UPC # 680063902994
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 24 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Quartz |
Weight | 117.07 |
Finish | Brown |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors Real Quartz Countertop Undermount 20" cUPC rectagle porcelain sink 4" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled |
Description
A no-frills example of a classy act, that’s confident of its clean and simple style, is the Wimbledon Collection. “X” does mark the spot of the two doors front and centered showcase. Its elegant and refined contribution is exhibited by it unique towel bar handle on the top of the cabinet. Once you open the doors, you’ll be surprised by the dual levels of shelves and the humongous space for storage. With your selection of the Wimbledon collection, you’ll become the champion of your selective taste. You’ll know you’ve scored highest by your guest’s compliments! Available in single sink option in 24” and 36” or double sink option in 60”. Also available in the following finishes: Brown, White, Espresso, and Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1510T 1 1/2)
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 3/4)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045505.002)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- LAVIVA Wilson 42, Grey Cabinet & White Carrara Countertop (313ANG-42G-WC)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- Laviva Bathroom Vanities with Tops