Shop All Bathroom Vanities with Tops
Laviva
Wilson 24, White Cabinet & White Stripe Countertop
Mfr # 313ANG-24W-WS
Zoro # G1947527
product price: $1,271.25
/ea
Free Shipping & Returns
$1,271.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 114.42
Product Information
- Brand Laviva
- MFR # 313ANG-24W-WS
- Zoro # G1947527
- UPC # 706970289901
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 24 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 114.42 |
Finish | White |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Real Marble Countertop Dovetail Construction Drawers Undermount 20" cUPC rectagle porcelain sink Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled 4 Electrical Outlets Inside Cabinet Zinc Alloy Handle Brushed Finish 3.2" matching backsplash |
Description
The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI He Plus Series Pump Kit With Mc-195T (HEPumpKitMC)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Inline (V125FP)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In (467E-248SR)
- MILTON 10 PK PTC Swivel Elbow, 3/8" MNPT, 1/2" OD, PK10 (2202-13)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- LAVIVA Mediterraneo, 36, White Cabinet & White Carrera Counter (313MKSH-36W-WC)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- Laviva Bathroom Vanities with Tops