Shop All Vanity Tops
Laviva
White Carrara Countertop, 30", Single Hole with Rectangle Sink
Mfr # 313SQ1H-30-WC
Zoro # G1512258
product price: $524.25
/ea
Free Shipping & Returns
$524.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.98
- Width 30
- Height 0.79
- Finish Maple Grey
- Material Wood
Product Information
- Brand Laviva
- MFR # 313SQ1H-30-WC
- Zoro # G1512258
- UPC # 680063902079
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 35.98 |
Width | 30 |
Height | 0.79 |
Details
Finish | Maple Grey |
Material | Wood |
Weight | 24.38 |
Features | Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins |
Description
Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE22)
- ASCO Rebuild Kit (304943)
- MUSTEE 20 in W x 24 in L x 34 in H, Floor Mount, Thermoplastic, Utility Sink (19F)
- AMERICAN FILTER CO 4 H, 4 PK (DA29-00020B-AFC-RF-S3-4-69745)
- LAVIVA VIVA Stone 72" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-72D-MW)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- LAVIVA White Carrara Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WC)
- LAVIVA White Quartz Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WQ)
- LAVIVA White Stripes Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WS)
- KINGSTON BRASS 30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3022M38SQ)
- Laviva Vanity Tops