Shop All Vanity Tops
This Product is Discontinued
Laviva
VIVA Stone 36" Left Sink Matte Black, Solid Surface Countertop (Discontinued)
Mfr # 313SQ1HSS-36L-MB
Zoro # G1512212
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 72
- Width 22
- Height 5.9
- Finish Matte White
- Material Solid Surface
Product Information
- Brand Laviva
- MFR # 313SQ1HSS-36L-MB
- Zoro # G1512212
- UPC # 685757781107
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 72 |
Width | 22 |
Height | 5.9 |
Details
Finish | Matte White |
Material | Solid Surface |
Weight | 70.54784 |
Features | VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish |
Description
Our VIVA Stone countertop is definitely the cherry on top of your beautiful cabinet. This elegant countertop is constructed from high-end resin and is designed to last. Its seamless design has striking integrated sinks, perfect for easy maintenance. The VIVA Stone countertops have a modern square edge detail with sleek corners. This versatile countertop is available in both a Velvet Matte Black or a Leathery Matte White finish. As part of our Forever Collection, this countertop is really designed to last! Our VIVA Stone is stain resistant and comes with a high grit pad which helps remove mild marks and scratches that may occur. Most of all, it is antimicrobial, and doesn’t support growth of bacteria, mold, and mildew. This countertop is available in almost every size from 24” to 72”. Don’t think twice because the VIVA Stone countertop is guaranteed to be the highlight piece in your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.