Shop All Vanity Tops
Laviva
VIVA Stone 30" Matte White, Solid Surface Countertop
Mfr # 313SQ1HSS-30-MW
Zoro # G1512276
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 66
- Width 22
- Height 5.9
- Finish Matte Black
- Material Solid Surface
Product Information
- Brand Laviva
- MFR # 313SQ1HSS-30-MW
- Zoro # G1512276
- UPC # 685757781053
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 66 |
Width | 22 |
Height | 5.9 |
Details
Finish | Matte Black |
Material | Solid Surface |
Weight | 63.93397999999999 |
Features | VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish |
Description
Our VIVA Stone countertop is definitely the cherry on top of your beautiful cabinet. This elegant countertop is constructed from high-end resin and is designed to last. Its seamless design has striking integrated sinks, perfect for easy maintenance. The VIVA Stone countertops have a modern square edge detail with sleek corners. This versatile countertop is available in both a Velvet Matte Black or a Leathery Matte White finish. As part of our Forever Collection, this countertop is really designed to last! Our VIVA Stone is stain resistant and comes with a high grit pad which helps remove mild marks and scratches that may occur. Most of all, it is antimicrobial, and doesn’t support growth of bacteria, mold, and mildew. This countertop is available in almost every size from 24” to 72”. Don’t think twice because the VIVA Stone countertop is guaranteed to be the highlight piece in your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0000)
- KOHLER Flush Valve Kit, Dfv (1208885)
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi (C150AL)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW311-01 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16505)
- LAVIVA White Stripes Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WS)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- LAVIVA White Carrara Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WC)
- LAVIVA VIVA Stone 36" Matte White, Solid Surface Countertop (313SQ1HSS-36-MW)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- JEFFREY ALEXANDER 36In. Grey Theodora Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITTHE36GRCQR)
- Laviva Vanity Tops