Shop All Vanity Tops
Laviva
Odyssey, 36, White Stripes Countertop
Mfr # 313613-36-WS
Zoro # G1512291
product price: $599.25
/ea
Free Shipping & Returns
$599.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.35
- Width 21.73
- Height 33.23
- Finish White
- Material Solid Wood/Plywood/Mirror
Product Information
- Brand Laviva
- MFR # 313613-36-WS
- Zoro # G1512291
- UPC # 683318986282
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 35.35 |
Width | 21.73 |
Height | 33.23 |
Details
Finish | White |
Material | Solid Wood/Plywood/Mirror |
Weight | 85.98 |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors Adjustable Feet Crystal Handles CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Hidden Drawer Inside Cabinet Toilet Paper Holder Inside Cabinet Dovetail Construction Drawers |
Description
Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Polished Brass (KB5612AL)
- NIBCO 4" x 3" NOM C Copper DWV Closet Flange (951 4X3)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- LAVIVA White Carrara Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WC)
- LAVIVA VIVA Stone 48" Matte White, Solid Surface Countertop (313SQ1HSS-48-MW)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- LAVIVA White Carrara Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WC)
- LAVIVA White Carrara Countertop, 42", Single Hole with Rectangle Sink (313SQ1H-42-WC)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- MSI Carrara Sky 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0008)
- Laviva Vanity Tops