Shop All Bathroom Vanities with Tops
Laviva
Luna, 30, Espresso Cabinet & White Stripes Counter
Mfr # 313DVN-30E-WS
Zoro # G1946556
product price: $1,349.25
/ea
Free Shipping & Returns
$1,349.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 157.19
Product Information
- Brand Laviva
- MFR # 313DVN-30E-WS
- Zoro # G1946556
- UPC # 680063903380
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 157.19 |
Finish | Grey |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors Real Marble Countertop Undermount 20" cUPC rectagle porcelain sink 4" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled |
Description
Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS WATER 3/8IN NPT PRESSURE REDUCING REGULATOR VALVE (263A)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (T4PPG01WD)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Safety Orange (N2S)
- ZORO SELECT 1/2" FNPT 304/304L SS Threaded Outlet (100740350212)
- LAVIVA Wimbledon, 24, Espresso Cabinet & Black Wood Counter (313YG319-24E-BW)
- LAVIVA Wilson 36, Grey Cabinet & Black Wood Countertop (313ANG-36G-BW)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Alto 30, White Cabinet & White Quartz Countertop (313SMR-30W-WQ)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- KOHLER Seer Vanity 36 Inches (33553-ASB-0)
- Laviva Bathroom Vanities with Tops