Shop All Decorative Mirrors
Laviva
Fully Framed 60" White Mirror
Mfr # 313FF-6030W
Zoro # G1513000
Free Shipping & Returns
$354.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.06
- Width 21.57
- Material Solid Oak Wood/Plywood
- Features Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Double Basin Optional Toe Kick Assembly Included
- Weight 143.3
Product Information
- Brand Laviva
- MFR # 313FF-6030W
- Zoro # G1513000
- UPC # 680063902420
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 59.06 |
Width | 21.57 |
Height | 33.31 |
Details
Material | Solid Oak Wood/Plywood |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Double Basin Optional Toe Kick Assembly Included |
Weight | 143.3 |
Finish | Grey |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTA HOME AND OFFICE RTA Home and Office LT-020 Clear Glass and Aluminum Laptop Stand with Casters (LT-020)
- AMANA MENUMASTER Air Filter (59154429)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 60" Grey Mirror (313FF-6030G)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- Laviva Decorative Mirrors