Shop All Decorative Mirrors
Laviva
Fully Framed 60" Soft White Mirror
Mfr # 313FF-6030SW
Zoro # G1513210
product price: $354.75
/ea
Free Shipping & Returns
$354.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink
- Material Marble
- Width 22.05
- Height 1.26
- Weight 64.6
Product Information
- Brand Laviva
- MFR # 313FF-6030SW
- Zoro # G1513210
- UPC # 680063902451
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 22.05 |
Height | 1.26 |
Length | 35.98 |
Details
Features | Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink |
Material | Marble |
Weight | 64.6 |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Hollywood Lounge Accent Chair in Black and Polished Chrome (AC050-BK)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- BOUNCYBANDS Foot Roller (FDFR)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern (I 7110)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 60" Grey Mirror (313FF-6030G)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- Laviva Decorative Mirrors