Shop All Decorative Mirrors
Laviva
Fully Framed 60" Grey Mirror
Mfr # 313FF-6030G
Zoro # G1513177
product price: $354.75
/ea
Free Shipping & Returns
$354.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Surface
- Weight 24.25082
- Features VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish
- Height 5.9
- Length 24
Product Information
- Brand Laviva
- MFR # 313FF-6030G
- Zoro # G1513177
- UPC # 680063902444
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 5.9 |
Length | 24 |
Width | 22 |
Details
Material | Solid Surface |
Weight | 24.25082 |
Finish | Matte Black |
Features | VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- FABULAXE Modern Fabric Patchwork Chair w/Wooden Legs for Kitchen, Dining Room, Entryway, Living Room, Single (QI004328)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1/2 in (6J560)
- LORELL STOOL, MESH BACK, BLK (LLR83101)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- HOLLAND BAR STOOL CO Alabama 15" x 26" Basketball Mirror (MBsktAlbama)
- HOLLAND BAR STOOL CO Clemson 15" x 26" Basketball Mirror (MBsktClmson)
- Laviva Decorative Mirrors