Shop All Decorative Mirrors
Laviva
Fully Framed 48" Grey Mirror
Mfr # 313FF-4830G
Zoro # G1513411
product price: $312.68
/ea
Free Shipping & Returns
$312.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 53
- Material Solid Oak Wood/Plywood
- Weight 61
- Finish Espresso
- Width 14
Product Information
- Brand Laviva
- MFR # 313FF-4830G
- Zoro # G1513411
- UPC # 680063902390
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 53 |
Width | 14 |
Length | 15 |
Details
Material | Solid Oak Wood/Plywood |
Weight | 61 |
Finish | Espresso |
Features | Soft Closing Doors and Drawers Solid Oak Wood Construction Matching Vanity Available Frosted Glass Inlay Additional Shelves Inside Cabinet CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Lambert Carved Object, Small Natural (S0037-11299)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- KD CUNA Marvel Bright Character Logo Oversized Beach Towel (KD3073942)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 60" Grey Mirror (313FF-6030G)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- STANLEY Erias 22 in. H X 16 in. W White Plastic Wall Mirror (20-0410)
- Laviva Decorative Mirrors