Shop All Decorative Mirrors
Laviva
Fully Framed 36" Maple Grey Mirror
Mfr # 313FF-3630MG
Zoro # G1512282
product price: $280.50
/ea
Free Shipping & Returns
$280.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25
- Length 36
- Width 22
- Weight 64
- Features Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 18" Wide Sink Undermount Sink
Product Information
- Brand Laviva
- MFR # 313FF-3630MG
- Zoro # G1512282
- UPC # 680063902338
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 1.25 |
Length | 36 |
Width | 22 |
Details
Weight | 64 |
Features | Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 18" Wide Sink Undermount Sink |
Material | Marble |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Add-On Study Carrel, Nebule Grey (MT-M6202-GY-ADD-GG)
- PROSOURCE Leg Tip Rubber 1 Inch White (FE-50645-PS)
- TRADEMARK FINE ART Marion Rose 'Crow 15' Canvas Art, 14x19 (ALI15360-C1419GG)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 60" Grey Mirror (313FF-6030G)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- Laviva Decorative Mirrors