Shop All Decorative Mirrors
Laviva
Fully Framed 36" Espresso Mirror
Mfr # 313FF-3630E
Zoro # G1513350
product price: $280.50
/ea
Free Shipping & Returns
$280.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Solid Oak Wood/Plywood
- Length 42
- Width 22
- Features Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet 4 Electrical Outlets Inside Cabinet Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Dovetail Construction Drawers Zinc Alloy Handle Brushed Finish
Product Information
- Brand Laviva
- MFR # 313FF-3630E
- Zoro # G1513350
- UPC # 680063902352
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 42 |
Width | 22 |
Height | 34 |
Details
Finish | White |
Material | Solid Oak Wood/Plywood |
Features | Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet 4 Electrical Outlets Inside Cabinet Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Dovetail Construction Drawers Zinc Alloy Handle Brushed Finish |
Weight | 126.99 |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Aluminum Cordless Mini Blind, Silver (NC.36.48.4AL)
- ZORO SELECT Mini Blinds, 72" Lx 23" W, White, Vinyl (493N73)
- SAFCO Footrest, Adjustable (2129BL)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 60" Grey Mirror (313FF-6030G)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- Laviva Decorative Mirrors