Shop All Decorative Mirrors
Laviva
Fully Framed 30" Soft White Mirror
Mfr # 313FF-3030SW
Zoro # G1512632
product price: $245.85
/ea
Free Shipping & Returns
$245.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Features Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins
- Height 0.79
- Finish Espresso
- Length 48.03
Product Information
- Brand Laviva
- MFR # 313FF-3030SW
- Zoro # G1512632
- UPC # 680063902321
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 0.79 |
Length | 48.03 |
Width | 30 |
Details
Material | Wood |
Features | Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins |
Finish | Espresso |
Weight | 32.19 |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- FLASH FURNITURE Medical Waiting Room Chair, 23-1/2"L34"H, VinylSeat, HerculesSeries (XU-DG-60442-660-2-BV-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-GOLDVEIN-BK-VY-GG)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- LAVIVA Fully Framed 60" Grey Mirror (313FF-6030G)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- HOLLAND BAR STOOL CO Syracuse 15" x 26" Basketball Mirror (MBsktSyrcse)
- Laviva Decorative Mirrors