Shop All Decorative Mirrors
Laviva
Fully Framed 24" Maple Grey Mirror
Mfr # 313FF-2430MG
Zoro # G1512897
product price: $214.50
/ea
Free Shipping & Returns
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish
- Material Solid Surface
- Width 22
- Height 5.9
- Length 24
Product Information
- Brand Laviva
- MFR # 313FF-2430MG
- Zoro # G1512897
- UPC # 680063902253
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 22 |
Height | 5.9 |
Length | 24 |
Details
Features | VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish |
Material | Solid Surface |
Finish | Matte White |
Weight | 24.25082 |
Description
Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 23 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (EY2511762)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (CTB 19B/W)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- LAVIVA Fully Framed 60" Grey Mirror (313FF-6030G)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- BAXTON STUDIO Soleil Modern Antique Gold Finished Butterfly Accent Wall Mirror (150-8888)
- HOLLAND BAR STOOL CO South Carolina 15" x 26" Basketball Mirror (MBsktSouCar)
- Laviva Decorative Mirrors