Shop All Bathroom Vanities with Tops
Laviva
Estella 32, White Cabinet & White Carrera Counter
Mfr # 3130709-32W-WC
Zoro # G1946276
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60
- Width 22
- Height 34.5
- Material Solid Oak Wood/Plywood/Marble
- Weight 299.39
Product Information
- Brand Laviva
- MFR # 3130709-32W-WC
- Zoro # G1946276
- UPC # 683318987005
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 60 |
Width | 22 |
Height | 34.5 |
Details
Material | Solid Oak Wood/Plywood/Marble |
Weight | 299.39 |
Finish | Espresso |
Features | Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors and Drawers Real Marble Countertop Undermount 20" cUPC rectagle porcelain sink 4" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled |
Description
The Estella collection offers a distinctive, transitional style which equates to a classic and timeless design. This furniture style vanity has intricate lines that are simple yet sophisticated, featuring rounded edges and curves. Without sacrificing functionality, this 32” vanity has 2 doors and 1 full extension drawers with soft closing hinges and rails, so you’ll never hear the door slam. In addition, the countertop has a breath-taking double OG edge detail. The Estella collection is available in a selection of high-end finishes including: White, Brown, Grey, and Espresso.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546324)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- BRADLEY 0.5 GPM Aerator (S05-142A)
- SHARKBITE Elbow, 1/4 in x 3/4 in GHT Tube Size, Brass, Brass (U2276LF)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Carrera Counter (313YG319-24B-WC)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Wimbledon, 60, Grey Cabinet & White Carrera Counter (313YG319-60G-WC)
- LAVIVA Luna, 30, Espresso Cabinet & White Stripes Counter (313DVN-30E-WS)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- Laviva Bathroom Vanities with Tops