Shop All Vanity Tops
Laviva
Black Wood Countertop, 48", Single Hole with Rectangle Sink
Mfr # 313SQ1H-48-BW
Zoro # G1512468
product price: $749.25
/ea
Free Shipping & Returns
$749.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66
- Width 22
- Height 5.9
- Finish Matte White
- Material Solid Surface
Product Information
- Brand Laviva
- MFR # 313SQ1H-48-BW
- Zoro # G1512468
- UPC # 680063902222
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 66 |
Width | 22 |
Height | 5.9 |
Details
Finish | Matte White |
Material | Solid Surface |
Weight | 63.93397999999999 |
Features | VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish |
Description
Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TEE PEX 3/4X3/4X1/2"" 5PK (UP412A5)
- NVENT CADDY EZ-Riser Riser Clamp, 1 1/4 In, 255 lb Max Load (5100125EG)
- JONES STEPHENS 1/2 Oz Silicone Stem & Valve Grease (J40196)
- LEGEND VALVE 2" X 4" 304 SS NIPPLE (304-166)
- LAVIVA White Carrara Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WC)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- LAVIVA Black Wood Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-BW)
- KINGSTON BRASS 30Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS30MBS)
- Laviva Vanity Tops