Lavish Home 82-TEX1026 Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover - Pink
Mfr # 82-TEX1026
Zoro # G903871940
Product Information
- Brand Lavish Home
- MFR # 82-TEX1026
- Zoro # G903871940
- UPC # 192055021250
- Country of Origin Unknown
- Category Pillows
Description
Achieve the deep, restful sleep you’ve been looking for with the extra high wedge pillow by lavish home. Made with comfortable and supportive memory foam, this pillow is great for back and side sleepers, and can help alleviate symptoms of acid reflux, snoring, and heartburn, as well as neck, back and shoulder pain. The wedge pillow relieves pressure on your back, making it the perfect accessory for reading, working on a laptop, or watching tv in bed. The bamboo fiber and polyester blend cover is not only soft, it is also antibacterial, mildew-proof, and has odor and moisture wicking properties.
Features- Great for acid reflux, snoring, back pain and better sleep
- Constructed with high quality memory foam
- Bamboo blend cover
- Multi-purpose
- Color: Pink
- Material: Memory foam
- Dimensions: 11"H x 24"W x 24"L
- Weight: 5.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Cotton Rich 600 Thread Count Solid Sheet Set Twin XL-Light Blue (CR600XLSH SLLB)
- BAXTON STUDIO Perris Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Lounge Chair (175-10869-Zoro)
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- BESTAR Bestar Pro-Biz 63W Single Office Cubicle with Low Privacy Panels in white (100871C-17)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- CAROLINES TREASURES Carolines Treasures VHA3017PW1818 Christmas Snowman Let it Snow Fabric Decorative Pillow (VHA3017PW1818)
- LOLOI RUGS 12 x 27 in. Poly Insert Decorative Pillow, Ivory (PSETP0597IV00PI13)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- WAYBORN HOME FURNISHING Wayborn Home Furnishings 11009D-1 17 x 17 in. Digital Printing Decorative Pillow - Multicolor (11009D-1)
- CAROLINES TREASURES Carolines Treasures BB8492PW1216 German Shepherd Christmas Canvas Fabric Decorative Pillow (BB8492PW1216)
- CAROLINES TREASURES Carolines Treasures BB2514PW1216 Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (BB2514PW1216)
- Lavish Home Pillows