Shop All Desk Lamps
Lavish Home
Lavish Home 72-L092-S Modern Contemporary LED Clamp Desk Lamp; Silver
Mfr # 72-L092-S
Zoro # G804012121
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lavish Home
- MFR # 72-L092-S
- Zoro # G804012121
- UPC # 886511418578
- Country of Origin Unknown
- Category Desk Lamps
Description
This adjustable Lavish Home Strip LED Clamp Lamp is ideal for reading, writing or working on your laptop. The contemporary styling of this lamp makes it a great addition to any home or office. The flexible neck enable direct light wherever you need it. This streamlined lamp features energy-efficient LED bulbs that produce bright, targeted light.
Features- 36 LED lights
- Clamps on to desk or table easily
- Perfect for reading and writing
- Flexible neck
- Positions easily
- Energy efficient
- 0.1 watt per led
- Color: Silver
- Input: AC 100-240V~50/60Hz 0.3A
- Output: DC 20V 200mA
- Power Cord Size: 73"
- Dimension: 1.32" x 3.32" x 41"
- Weight: 1.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE UCA-16-BRZ12"" 5W 275LMLED UC ADJUSTABLE BRZ, 2700K, 3000K & 4000K (UCA-16-BRZ)
- SHAT-R-SHIELD SHAT-R-SHIELD 32W, T8 U-Shaped Fluorescent Light Bulb (FB32T8/TL835/6/ALTO)
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21252)
- COAST CUTLERY SHL2R Rechargeable Focusing Utility Light (30916)
- DAINOLITE Black One Light Desk Lamp (MAGNUS-I-BK)
- WALDMANN LIGHTING CO Waldmann TEVISIO LED, 39in Reach, 3.5D + 8D, 13W, 5000K, Dimmable, with Segment Switching (113714000-00805257)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Hot Pink (CWT-2003-HP)
- SIMPLE DESIGNS Brushed Nickel Desk Lamp with White Porcelain Flower Shade (LD1000-WHT)
- LIMELIGHTS Flossy Flexible Gooseneck Clip Light Desk Lamp, Black (LD2001-BLK)
- RESPLANDOR Magnifier Sliver Desk Lamp (RE3207063)
- Lavish Home Desk Lamps