Lavish Home 67-BAMB-1 Bamboo Bath Caddy-Natural Wood Bathtub Tray with Extending Sides
Mfr # 67-BAMB-1
Zoro # G703910122
Product Information
- Brand Lavish Home
- MFR # 67-BAMB-1
- Zoro # G703910122
- UPC # 601948277143
- Country of Origin Unknown
- Category Trays and Platters
Description
The Bamboo Bathtub Caddy by Lavish Home can help you to create a spa-like atmosphere in your very own bathroom! Constructed from eco-friendly bamboo, this caddy is durable and bacteria resistant. The adjustable extending sides makes for a perfect fit in most tubs. Equipped with cupholders for a glass of your favorite wine or tea, and a secure water-proof covering on the book, phone, or tablet holder, you won't have to worry about anything falling into the bath. The caddy provides a convenient shelf to hold your bath essentials, from body wash and shampoo to bath bombs, oils, or loofahs.
Features- To clean, hand wash with damp cloth & towel dry
- Do not let your bamboo item sit in water for any length of time
- Bamboo Bath Caddy-Natural Wood Bathtub Tray with Extending Sides
- Material: Bamboo
- Dimension: (L)27.5" when closed, and 41.5" when fully extended x (W)8.75"x (H)1.5"
- Weight: 3.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 1 in Single Roll Dispenser (DAY1111)
- TABLECRAFT Potato Masher, 32 Inch, Square Face (7432)
- WHIRLPOOL Replacement Water Inlet Valve (WPW10683603)
- LBC BAKERY EQUIPMENT Wt Lro-2 Door Sweeper (72609-181)
- ALLPOINTS Tray Brown (167) (186371)
- HONEY-CAN-DO Cutlery Tray, 5 Compartments, Silver (KCH-02154)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Rose Gold (TR1614RIRG)
- PACKNWOOD Heavy Duty Wooden Tray, 10PK (210WOODTRAY31)
- TABLECRAFT Check Spindle, Brass Plated, 3.5"X6" (172)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- Lavish Home Trays and Platters