Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black
Mfr # 67-10-BL
Zoro # G903685769
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lavish Home
- MFR # 67-10-BL
- Zoro # G903685769
- UPC # 886511666047
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the 2 piece memory foam bath mat set by lavish home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with fast dry bottom.
Features- Soft absorbent 100% microfiber top layer
- Fast dry bottom
- Memory foam core
- Fast drying
- Super soft to the touch
- 2 piece
- 1 over sized bath mat - dimensions: 32.25 x 20.25 x .625 inches, 1 standard sized bath mat - dimensions: 24.5 x 17 x .625 inches
- Color: Black
- Material: Microfiber Memory Foam, Polyurethane
- Weight: 1.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 48 W, 48 L, 29 H, Grey (TKB4848GY29BK)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- SCOTSMAN Kit Tempurature Control Cub (11-0619-21)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Black (663069MER)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Orange (67A-98998)
- OCEANSTAR Oceanstar Bamboo Bamboo Floor and Bath Mat FM1163 (FM1163)
- NEDIA HOME Nedia Home 27246 18 x 27 in. Cotton Tail Tufted Bath Rug; Coral (27246)
- SERENELIFE Bamboo Floor Rug Bath Mat - Waterproof Bathroom Shower Mat Carpet (SLFBMT20)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - White (710632VIB)
- BEDFORD HOME Bedford Home 67A-77309 Memory Foam Striped Extra Long Bath Mat; 24 by 60 in. - Chocolate (67A-77309)
- Lavish Home Bath and Shower Mats