Shop All Handrail Brackets
Lavi Industries
Steel Tube, SS, 1-1/2" H, 4" L
Mfr # 49-A111/4
Zoro # G7378336
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Overall Length 48 in
- Overall Height 1 1/2 in
- Handrail Dimensions 1 1/2 in
Product Information
- Brand Lavi Industries
- MFR # 49-A111/4
- Zoro # G7378336
- Country of Origin Multiple
- Category Handrail Brackets
Dimensions
Overall Length | 48 in |
Overall Height | 1 1/2 in |
Handrail Dimensions | 1 1/2 in |
Rail Size | 1-1/2" |
Details
Item | Connecting Rail |
Material | Stainless Steel |
Color | Silver |
Handrail Component Material | Stainless Steel |
For Use With | Mfr. No. 49-D132/4, 49-D134/4, 49-D133/4 |
Rail Shape | Round |
Handrail Shape | Round |
Handrail Component | Connecting Rail |
Description
Connecting Rail, Handrail Shape Round, Handrail Component Material Stainless Steel, 48 in, Handrail Dimensions 1 1/2 in, Color Silver, For Use With Mfr. No. 49-D132/4, 49-D134/4, 49-D133/4, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove, Envelope Gasket PTFE/Buna, 3" (300-G-TF)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Oil Rubbed Bronze (FP222U10B)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020S-26D-41)
- ANDOVA TILES SAMPLE- Knoll Stone Mosaic Wall & Floor Tile (SAM-ANDKNO892)
- LAVI INDUSTRIES Flush Elbow, SS, 1-49/64" H, 3" L (49-730/1H16)
- LAVI INDUSTRIES Adj. Flush Elbow, SS, 1-3/4" H, 1-1/2" L (49-732A/1H16)
- LAVI INDUSTRIES Lavi Industries, Handrail Bracket, for 1.5" Tubing, Polished Brass (00-301/1H)
- LAVI INDUSTRIES Double Line Guardrail Post End, SS, 42" H (49-D132/4)
- LAVI INDUSTRIES Handrail Bracket, SS, 2-1/2" H, 2-1/2" L (49-301/1H)
- LAVI INDUSTRIES End Cap, SS, 3/4" H, 1-1/2" L (49-602/1H16)
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, White (2284WV)
- Lavi Industries Molding & Millwork