Shop All Sign Holders
Lavi Industries
Sign Frame, Black, Type Horizontal
Mfr # 50-1141F12H-S/MB
Zoro # G7324865
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height (In.) 8 1/2 in
- For Use With 15 ft Posts
- Length (In.) 11 in
- Type Horizontal
Product Information
- Brand Lavi Industries
- MFR # 50-1141F12H-S/MB
- Zoro # G7324865
- Country of Origin United States
- Category Sign Holders
Dimensions
Height (In.) | 8 1/2 in |
Length (In.) | 11 in |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Details
Item | Sign Frame |
Color | Black |
For Use With | 15 ft Posts |
Type | Horizontal |
ADA Compliance | No |
Product Type | Sign Frame |
Finish | Matte |
Description
Sign Frame, Product Type Sign Frame, For Use With 15 ft Posts, Color Black, Finish Matte, Overall Width 8 1/2 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- SIGNMISSION Caution Sign-Wet Floor-10in x 14in OSHA Safety Sign, 14" H, CS-Wet Floor (CS-Wet Floor)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- HOME PLUS Carabiner Hook 2-1/2" (DR77344-2)
- LAVI INDUSTRIES , Vertical Drum Top Post Sign Frame, , 8.5" x 11", Satin (50-1141DV-S/SA)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- LAVI INDUSTRIES Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV-S/GD, 8.5" x 11", Gold (50-1141DV-S/GD)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- ACCUFORM Evacuation Map Holder, 17 in. x 11 in. (DTA243)
- AZAR DISPLAYS 11"W x 4"H Adhesive-Back Nameplate, PK10 (199615)
- Lavi Industries Sign Holders