Shop All Crowd Control Post & Ropes
Lavi Industries
Barrier Post, Steel, Black Wrinkle
Mfr # 26-40703/WB/BK
Zoro # G7324628
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/4 in
- Base Type Slim Profile
- Base Material Steel
- Belt Length 10 ft
- Post Material Steel
Product Information
- Brand Lavi Industries
- MFR # 26-40703/WB/BK
- Zoro # G7324628
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/4 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 1/2 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 in |
Manufacturer Warranty Length | 3 yr |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Includes Base, Single Retractable Belt, Minimum Overall Height Not Applicable, Post Diameter 2 3/4 in, Post Material Steel, Post Finish Black Wrinkle, Base Type Slim Profile, Base Diameter 14 1/2 in, Base Material Steel, Base Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Shoe Covers, One Size Fits All, Blue, PK400 (KCC 44490)
- JJ KELLER Handbook, Driving Safety Training, PK10 (48836)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-HI_12x18 (T1-1012-HI_12x18)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH2X002500)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/GY)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/FY/S6)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/SF)
- LAVI INDUSTRIES Quick Mount Barricade, Yellow, 18'L Black/Yellow Retractable Belt, Universal Mount (18/SF/AQ/YL/SH)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/SF)
- QUEUEWAY Ball Top Post, Polished Stainless Steel (QWAY312-3P)
- Lavi Industries Crowd Control Post & Ropes