Shop All Crowd Control Post & Ropes
Lavi Industries
Barrier Post, 38-1/4" H, Yellow
Mfr # 80-5000R/YL/SF
Zoro # G7425610
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 1/2 in
- Base Type Basic
- Base Material Rubber
- Belt Length 12 ft
- Post Material Plastic
Product Information
- Brand Lavi Industries
- MFR # 80-5000R/YL/SF
- Zoro # G7425610
- UPC # 842594124782
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 1/2 in |
Belt Length | 12 ft |
Post Height | 38 1/4 in |
Belt Width | 2 in |
Base Diameter | 16 in |
Maximum Overall Height | 38 1/4 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 1 yr |
Description
Barrier Post with Belt, Maximum Overall Height 38 1/4 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 12 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 3 1/2 in, Post Material Plastic, Post Finish Textured, Base Type Basic, Base Configuration Detachable, Base Diameter 16 in, Base Material Rubber, Base Finish Unfinished, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (2RB37)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- JAFRIB Attack Line Fire Hose, 50 ft., Red (G50H2RR50)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F6)
- LAVI INDUSTRIES Quick Mount Barricade, Yellow, 18'L Black/Yellow Retractable Belt, Universal Mount (18/SF/AQ/YL/SH)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (50-3100A/WB/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/RD)
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- Lavi Industries Crowd Control Post & Ropes