Shop All Levers & Handles
Lavi Industries
Adjustable Round Bracket, 3", Stainless Steel
Mfr # 49-309/1H
Zoro # G7425419
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Rail Shape Round
- Rail Size 1-1/2"
- Handrail Component Adjustable Bracket
Product Information
- Brand Lavi Industries
- MFR # 49-309/1H
- Zoro # G7425419
- Country of Origin China
- Category Levers & Handles
Dimensions
Rail Size | 1-1/2" |
Overall Length | 3 in |
Overall Height | 3 in |
Handrail Dimensions | 1 1/2 in |
Details
Material | Stainless Steel |
Color | Silver |
Rail Shape | Round |
Item | Adjustable Bracket |
Handrail Component | Adjustable Bracket |
Handrail Shape | Round |
For Use With | Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8 |
Number of Mounting Holes | 0 |
Handrail Component Material | Stainless Steel |
Description
Adjustable Bracket, Handrail Shape Round, Handrail Component Material Stainless Steel, 3 in, Handrail Dimensions 1 1/2 in, Color Silver, For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8, Overall Height 3 in, Number of Mounting Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL BLADES Oscillating Blade, OneSize, 18 TPI, BiMetal (IBOAT336-1)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3" (CF216C)
- DEWALT 15/64" PILOT POINT(R) drill bit (DW1915)
- ULLMAN DEVICES 3-1/4" Diameter Telescoping Inspection Mirror (HTS-2)
- KIPP Pull handle, high temp plastic, 136 mm long, mounting holes 117 mm (K0190.311708)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 5/16"-18 Internal Thread, 2.56" Handle Diameter (THP-105)
- KIPP Adjustable Handle Size: 1, M05X50, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X50)
- J.W. WINCO GN565.2-26-128-A-BL Angled Cabinet U-Handle (565.2-26-128-A-BL)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- Lavi Industries Levers & Handles