Shop All Trash Cans
Lavex
7 Qt. / 1.75 Gallon Black Rectangular Wastebasket / Trash Can
Mfr # 475WC7BK
Zoro # G411123975
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lavex
- MFR # 475WC7BK
- Zoro # G411123975
- Country of Origin China
- Category Trash Cans
Description
Featuring a low-profile design this Lavex 7 qt. black rectangular wastebasket / trash can is great for offices and front-of-the-house use at restaurants. The attractive design of this trash can is complemented by the subtle black coloring and versatile 7 qt. size. It's a great addition to your host or hostess station behind the counter at your small convenience store or even at your deskside.**This wastebasket is made of heavy-duty plastic that ensures long-lasting use. A lip at the upper rim provides a good grip for carrying and the smooth surface makes it easy to keep the wastebasket clean. The raised bottom also provides superior stability on flat surfaces. With its slender design that ensures a superior fit in tight spaces this wastebasket is sure to keep your facility clean and organized!**You can rely on Lavex products to keep your restaurant store healthcare facility or office clean and tidy. They offer supplies you need every day at a price that won't break your budget! Bring Lavex to your business to keep your cleaning products stocked and ready to use!**Overall Dimensions:*Width: 10''*Depth: 6''*Height: 10''*Capacity: 7 qt. 1.5 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange (49NW15)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 8 3/4 Gal Capacity, Yellow (FG758088YEL)
- WEILER Small Hand Scratch Brush, Black Nylon Fill, Wood Block, 3 x 7 Rows (44637)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- LAVEX Janitorial 13 Qt. / 3 Gallon Gray Rectangular Wastebasket (475WC13GY)
- LAVEX 32 Gallon Black Round Commercial Trash Can and Lid (475TCL32BKKT)
- LAVEX 55 Gallon White Round Commercial Trash Can (475TCRND55WH)
- LAVEX 44 Gallon Black Round Commercial Trash Can with Lid and Dolly (475TC44BKKIT)
- LAVEX 7 Qt. / 1.75 Gallon Beige Rectangular Wastebasket / Trash Can (475WC7BG)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Black (R4020BLK)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Beige (737202)
- Lavex Trash Cans