Shop All Squeegees
Lavex
18'' Window Squeegee
Mfr # 697LAV18SNSQ
Zoro # G211518162
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
For spotless windows this Lavex 18'' window squeegee is a great tool to have on hand. With a handle made of durable steel this squeegee is sure to provide long-lasting use. The rubber blade provides a streak-free clean for a welcoming atmosphere at your restaurant cafe or office.Replacing the rubber blade on this squeegee is quick and convenient. Simply remove the screws in the frame slide out the old blade and replace it with your new one before reinserting and tightening the screws. Be sure to always replace the blade at the first sign of rounding abrasions or worn corners and be sure to clean and wipe dry your squeegee before storing to ensure proper functioning. The handle includes a threaded opening at the end for attaching to a tapered end extension pole or wooden handle as well as a hole at the end to screw it onto a wooden handle if desired. Try this squeegee with the Lavex 8' telescopic pole with click / lock adapter cone sold separately for a longer reach. Keep your windows looking great with this window squeegee.Overall Dimensions:Blade Length: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Protection Center, Multicolored, 24"H, PK2 (SPC3PCR)
- TOUGH GUY 48 in L Dust Mop, 29 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (1TZE2)
- TOTAL SOLUTIONS Stain Absorbent, Liquid, RTU, 1 qt. (1595003)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- LAVEX 6'' Window Squeegee with Quick Release and Rubber Grip (697LAV6QRSQ)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- MOERMAN Complete Microfiber Stripwasher 14 Inch (17781, 17761)
- ETTORE SQUEEGE REFIL 18"" ETTORE (20018)
- UNGER Floor Squeegee, Straight Double, 22" W (PB55A)
- UNGER Complete Pro S Channel Squeegee 14 Inch (PR000,NE350)
- Lavex Squeegees