Shop All Mops
Lavex
18'' Microfiber Mop Kit with Wet and Dust / Dry Pads
Mfr # 275MF18WDKIT
Zoro # G111516565
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Make mopping easy with this Lavex 18'' microfiber mop kit with wet and dust / dry pads! This kit includes everything you need to get the job done. A sturdy 18'' aluminum mop frame serves as the base of the mop with a strong heavy-duty design for increased durability in a variety of commercial restaurant and janitorial applications. A compression lock attachment with a swivel mechanism connects the included telescoping mop handle to the frame for easier cleaning. Simply screw in the mop handle and then add the compression lock clip to provide further hold.To easily collect dust and dirt 2 18'' blue wet flat mop pads come with this kit to attach to the mop frame. They have no foam layers which increases their durability and lifespans - they can be laundered up to 60 times! Microfiber mop pads like these remove dirt dust and bacteria better than conventional floor cleaning methods so you can be sure they're the ideal addition to your restaurant kitchen or diner's hard surface cleaning collection.For dry applications the included 18'' blue microfiber dry mop pad removes 400% more dirt and grime than traditional cleaning products with thick fibers that trap and hold dirt until washed clean. At the same time the ribbed center attracts and holds dust like a magnet while the looped fringe keeps dust from flying. Plus unlike cotton dust mops that are either not washable or only last a few washings the microfiber mop can be washed up to 60 times.Kit Includes:1 18'' aluminum microfiber mop frame1 Telescoping mop handle2 18'' blue microfiber wet flat mop pad1 18'' blue microfiber dry mop pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Flushable Toilet Seat Covers in 250-sheet packs, PK9 (ALPP400-9pk)
- DUMOND Smart ‘n Easy Limestone Cleaner, 5 Gallon (0900)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29686)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- LAVEX 22 oz. Blue Microfiber Looped End Wet Mop Head with 5'' Blue Headband (274MFSTM22BL)
- LAVEX Wet Mop Kit with 35 Qt. Yellow Mop Bucket Wet Floor Sign Mop Head and Handle (274MOPKITYE)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with Color-Coded Pads (275MF18MOPKT)
- LAVEX 18'' Blue Microfiber Hook & Loop Scrubbing Wet Mop Pad (274MFFMS18BL)
- LAVEX 12 oz. Blue Microfiber Tube Mop with 5'' Blue Headband (274MFSPM12BL)
- LAVEX 18'' Microfiber Wet Mop Kit with Color-Coded Pads and Mop Bucket (275MF18CMPKT)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- Lavex Mops