Shop All Mops
Lavex
18'' Blue Microfiber Hook & Loop Scrubbing Wet Mop Pad
Mfr # 274MFFMS18BL
Zoro # G111518750
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Get your tile stone and concrete surfaces looking brand new with this Lavex 18'' blue microfiber hook and loop scrubbing wet mop pad. Ideal for heavy-duty scrubbing this mop pad is designed for lint- scratch- and streak-free cleaning of various surfaces as you thoroughly clean. The 80% polyester and 20% polyamide construction creates a net that helps to trap and collect dirt particles.This mop pad dries quickly for efficient cleaning and easy storing and it easily attaches to the Lavex 18'' microfiber hook and loop mop frame. The color of this mop pad enables you to color-code with your other mopping equipment preventing cross contamination. For your heavy-duty cleaning needs you can count on this sturdy but gentle mop pad to get the job done.Overall Dimensions:Length: 18''Width: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Bottle Spray 32Oz/1L (SX-20583L)
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W (PCA243648)
- REJUVENATE Grout and Tile Cleaner 32 oz (RJ32BC6)
- GREEN ENVY Liquid 1 gal. Muriatic Acid, Jug (610G1)
- LAVEX Wet Mop Kit with 35 Qt. Yellow Mop Bucket Wet Floor Sign Mop Head and Handle (274MOPKITYE)
- LAVEX 18'' Microfiber Mop Kit with Wet and Dust / Dry Pads (275MF18WDKIT)
- LAVEX 22 oz. Blue Microfiber Looped End Wet Mop Head with 5'' Blue Headband (274MFSTM22BL)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with Color-Coded Pads (275MF18MOPKT)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with 12 Blue Pads (275MF18BLWKT)
- LAVEX 18'' Microfiber Wet Mop Kit with Color-Coded Pads and Mop Bucket (275MF18CMPKT)
- GOLDEN STAR 5 in x 48 in Disposable Dust Mop, Gray, PK3 (ADC48W-3PK)
- Lavex Floor Mops, Buckets & Wringers