Shop All Wire Rope & Cable
Laureola Industries
3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 100 ft
Mfr # ZAG332-SS304-719-100
Zoro # G505277522
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/32 in
- Strand Type 7x19
- Working Load Limit 920 lb
Product Information
- Brand Laureola Industries
- MFR # ZAG332-SS304-719-100
- Zoro # G505277522
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 920 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Wire Rope Clip, 14 In Dia, Forged Steel, 2 Clips, 434 In Rope Turn Back (M246)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- EVEREST 1" x 15Ft 500 LBS WORKING LOAD LIMIT CAMBUCKLE TIE DOWN W/ S-HOOKS (S1018)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8D3C1P6)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 250 ft (ZAG332-SS304-719-250)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 500 ft (ZAG332-SS304-719-500)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 1000ft (ZAG332-SS304-719-1000)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 500 ft (ZAG332-SS304-77-500)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-100 (ZAG332-GAL-100)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel (2RZY7)
- Laureola Industries Chains, Ropes & Cables