Shop All Wire Rope & Cable
Laureola Industries
3/32" Galvanized Steel Wire Rope Aircraft Cable-100
Mfr # ZAG332-GAL-100
Zoro # G405277523
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/32 in
- Strand Type 7x7
- Working Load Limit 920 lb
Product Information
- Brand Laureola Industries
- MFR # ZAG332-GAL-100
- Zoro # G405277523
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Details
Item | Wire Rope |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x7 |
Working Load Limit | 920 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15)
- PEERLESS CHAIN 5/8 V10 COUPLING LINK, UPC, 8453400 (8453400)
- WESCO Series 646 Greenline Hand Truck, 646Z2 (210364)
- LUXOR Cart, 1 Tub 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 500 lb (EC12HD-B)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-250 (ZAG332-GAL-250)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-1000 (ZAG332-GAL-1000)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft (ZAG116332-77-GPR-100)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-200 (ZAG118-77-SS316-200)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPB-50)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-500 (ZAG118-77-SS316-500)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 1000 ft (ZAG332-SS304-77-1000)
- Laureola Industries Wire Rope & Cable