Shop All Wire Rope & Cable
Laureola Industries
3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 1000 ft
Mfr # ZAG316-SS304-719-1000
Zoro # G305277517
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7x19
- Working Load Limit 3700 lb
Product Information
- Brand Laureola Industries
- MFR # ZAG316-SS304-719-1000
- Zoro # G305277517
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 3700 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Pumping Release Valve Kit (050754)
- ZORO SELECT Column Protectr, Fits 8 in., HDPE, Yllw (17248)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Electro-Galvanized (3-300-25-86-)
- A E S INDUSTRIES SUCTION CUP 3" (AD59103)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 50 ft (ZAG316-SS304-719-50)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 100 ft (ZAG316-SS304-719-100)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 500 ft (ZAG316-SS304-719-500)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 1000 ft (ZAG316-GAL-719-1000)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116018-77-GPB-250)
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 250 ft (ZAG118-GAL-77-250)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJW3)
- Laureola Industries Wire Rope & Cable