Shop All Wire Rope & Cable
Laureola Industries
1/8in. 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 600 ft
Mfr # ZAG18-SS304-719-600
Zoro # G605277590
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7x19
- Working Load Limit 1530 lb
Product Information
- Brand Laureola Industries
- MFR # ZAG18-SS304-719-600
- Zoro # G605277590
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 1530 lb |
Type | Spool |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 56-1/2 in. Steel Drum Truck, 30-55 Gallons (34D664)
- VESTIL Fold Flat Plastic Cart 300 lb Poly Casters 26 3/4 x 16 1/4 x 36 1/2 (FF-FPT-1627)
- DAYTON Stacker, Hydraulic, 24VDC, 3500 lb. Cap. (55EZ96)
- CAMPBELL CHAIN & FITTINGS Chain, 20ft, 3/8in, Proof Coil, Zinc Plated (T0146220)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 150 ft (ZAG18-SS304-719-150)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 300 ft (ZAG18-SS304-719-300)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 100 ft (ZAG18-SS304-719-100)
- LAUREOLA INDUSTRIES 1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 5000 Ft (ZAG116GAL-5000)
- LAUREOLA INDUSTRIES 1/16" to 1/8" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116018-77-GPC-50)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG018316-77-GPR-1000)
- DAYTON Cable, 1/32 in., 500 ft., 1 x 19, SS (33RG75)
- Laureola Industries Wire Rope & Cable