Shop All Wire Rope & Cable
Laureola Industries
1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 300 ft
Mfr # ZAG18-SS304-719-300
Zoro # G505277577
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7x19
- Working Load Limit 1530 lb
Product Information
- Brand Laureola Industries
- MFR # ZAG18-SS304-719-300
- Zoro # G505277577
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 1530 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 13Gauge (6213F-3X10)
- LOUISVILLE 11 ft 11 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1710)
- ZORO SELECT Swivel Stem Cster, Rubber, 3-1/2 in, 160 lb, Blk (20TM32)
- LAUREOLA INDUSTRIES 1/8in. 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 600 ft (ZAG18-SS304-719-600)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 500 ft (ZAG18-SS304-719-500)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 150 ft (ZAG18-SS304-719-150)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 100 ft (ZAG18-SS304-719-100)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG018316-77-GPB-1000)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPY-250)
- SOUTHERN WIRE 250' 3/16in Dia. Vinyl Coated 1/4in Dia. 7x19 Type 304 Stainless Steel Cable (002000-00040)
- Laureola Industries Chains, Ropes & Cables