Shop All Wire Rope & Cable
Laureola Industries
1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 250 ft
Mfr # ZAG18-SS304-719-250
Zoro # G705277582
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7x19
- Working Load Limit 1530 lb
Product Information
- Brand Laureola Industries
- MFR # ZAG18-SS304-719-250
- Zoro # G705277582
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x19 |
Working Load Limit | 1530 lb |
Type | Spool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk (60113)
- WARN Winch Rigging Kit (70792)
- XPOSE SAFETY Molded Rubber Tie Down Straps 41 in , 10PK (TS-41-10)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (6106)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 250 ft (ZAG316-GAL-719-250)
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 2500 Ft (ZAG116SS304-2500)
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 250 ft (ZAG118-GAL-77-250)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 500 ft (ZAG332-SS304-719-500)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-300 (ZAG118-77-SS316-300)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPY-50)
- DAYTON Cable, 1/16 in. dia., 25 ft., 7 x 7, Vinyl (33RF74)
- Laureola Industries Wire Rope & Cable