Shop All Wire Rope & Cable
Laureola Industries
1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 1500 Ft
Mfr # ZAG116SS304-1500
Zoro # G604195727
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/16 in
- Strand Type 7x7
- Working Load Limit 480 lb
Product Information
- Brand Laureola Industries
- MFR # ZAG116SS304-1500
- Zoro # G604195727
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Details
Item | Wire Rope |
Material | Stainless Steel |
Coated/Uncoated | Uncoated |
Strand Type | 7x7 |
Working Load Limit | 480 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1545 lb. Load, Silver Wheel (SPK 75k)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 500 lb. (EC11HD-G)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R53)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 1 Ton Capacity (OZ1QAT)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-300 (ZAG118-77-SS316-300)
- LAUREOLA INDUSTRIES 1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 500 Ft (ZAG116SS304-500)
- LAUREOLA INDUSTRIES 1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 500 ft (ZAG18-SS304-719-500)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG116332-77-GPY-1000)
- LAUREOLA INDUSTRIES 3/64" to 1/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG364116-77-GPC-50)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-150 (ZAG118-77-SS316-150)
- DAYTON Cable, 1/8 In, L 25 Ft, WLL 300 Lb (2VJD3)
- Laureola Industries Chains, Ropes & Cables