Shop All Time Cards and Racks
Lathem Time
Time Recorder Ribbon, 1000E, Purple
Mfr # VIS6008
Zoro # G6359355
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Time Clock
- Color Purple
- For Use With Latham® 900E, 1000E, 1500E, 5000EP, 7000E, 7500E
- Product Type Time Clock Ribbons
- Ink Color Purple
Product Information
- Brand Lathem Time
- MFR # VIS6008
- Zoro # G6359355
- UPC # 092447000668
- Country of Origin United States
- Category Time Cards and Racks
Details
Item | Time Clock Ribbon |
Type | Time Clock |
Color | Purple |
For Use With | Latham® 900E, 1000E, 1500E, 5000EP, 7000E, 7500E |
Product Type | Time Clock Ribbons |
Ink Color | Purple |
Compatible Manufacturer Part Number | 1000E, 1500E, 5000EP, 7000E, 7500E, 900E |
Description
Time Clock Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK SCANZA Digital Film & Slide Scanner - Converts 35mm, 126, 110, Super 8 & 8mm Film & Slides (RODFS35)
- DOMTAR Paper, 2-HP Top, 20 lb, 92 Bright, 8-1/2inx11in, 2500/CT, White (8827)
- STAEDTLER Mars Translucent Vellum Art & Drafting Paper, 16lb, 8.5 x 11, 50/Pad (946811P)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- LATHEM TIME Time Card Rack, 25-Pocket, Black, 6" Cards (257-EX)
- LATHEM TIME Universal Time Card, White, PK100 (E100)
- LATHEM TIME Time Card Rack, 25-Pocket, Black, 9" Cards (25-9EX)
- LATHEM TIME E17-100 Time Card, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 9", PK100 (E17-100)
- LATHEM TIME 400E Top-Feed Time Clock Bundle, White (400E-KIT)
- LATHEM TIME 700E Calculating Time Clock, White (700E)
- TOPS Time Card 3.5x9,500/Box, PK500 (1256)
- Lathem Time Time Cards and Racks