Shop All Time Cards and Racks
Lathem Time
1600E Wireless Atomic Time Recorder with Tru-Align, Digital Display, Dark Gray
Mfr # 1600E
Zoro # G802694718
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Table; Wall
- Color Black
- For Use With Lathem® Time E16-100
- Display Type Digital
- Height 5.63"
Product Information
- Brand Lathem Time
- MFR # 1600E
- Zoro # G802694718
- UPC # 92447002501
- Country of Origin Thailand
- Category Time Cards and Racks
Dimensions
Height | 5.63" |
Width | 6.38" |
Depth | 6.78" |
Details
Item | Time Clocks |
Mounting Type | Table; Wall |
Color | Black |
For Use With | Lathem® Time E16-100 |
Display Type | Digital |
No. of Employees | Unlimited |
Voltage | 110 V to 220 V |
Weight | 7 lbs |
Includes | Time Clock System; Users Manual; Key; Wall-Mount Fittings; Ribbon Cassette; Sample Pack of Weekly TruAlign Time Cards |
Frequency | 50/60 Hz |
Print Type | 18 Preset Formats |
Power Source | AC Adapter |
Time Clock Type | Electronic |
Operating Method | Automatic; Manual; Tru-Align™ |
Language | English; French; Portuguese; Spanish |
Description
No wires, no worries and no more excuses for being late. The 1600E synchronizes to the US Atomic Clock providing the most precise and accurate time. Tru-Align feature ensures a perfect punch everytime on special E16 time cards (sold separately). The 1600E is truly automatic as it never needs resetting because it automatically changes year, month and date with perpetual calendar until Year 2099. Even changes time automatically for daylight saving time. With a five-year memory backup battery, the 1600E will even keep time and settings during power outages. As a time clock, the 1600E records employees' in and out times for payroll accounting. As a job clock it can track project time for accurate costing. As a document stamp, the 1600E can print the date, time and preset messages on important documents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #5, 4-3/4inL x 2-3/8inW, 1000/Pack (G10053)
- SAUNDERS 9" x 12" Polypropylene Clipboard, Black (00558)
- FLIPSIDE PRODUCTS 18 x 24 Double Sided Dry Erase Board (20085)
- ADAMS DC4705 4 3/16in x 7 3/16in 2-Part Carbonless Sales Order Book (559DC4705)
- LATHEM TIME Time Card Rack, 25-Pocket, Black, 9" Cards (25-9EX)
- LATHEM TIME Lathem, Wireless Atomic Time Recorder With Tru-Align Feature, Dark Gray (1600E)
- LATHEM TIME E14-100 Time Cards, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 2 Side, 7in (E14-100)
- LATHEM TIME LT5000 Electronic Time and Date Stamp, Electronic, Cool Gray (LT5000)
- LATHEM TIME Time Card, Thermal, White, PK100 (E8100)
- LATHEM TIME Time Card Rack, 25-Pocket, Black, 6" Cards (257-EX)
- AMANO Basic Programming Card Mrx-35 Clock (ARX-101050)
- Lathem Time Time Cards and Racks