Shop All Fabric & Sewing
Latestluxury
605 100 Percent Polyester Fabric; Burlap
Mfr # LA1364592
Zoro # G304150323
$38.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Latestluxury
- MFR # LA1364592
- Zoro # G304150323
- UPC # 797410913807
- Country of Origin China
- Category Fabric & Sewing
Description
Cleaning Instruction:
- Wash with Care
- Decorative Accessories Upholstery
- Color: Burlap
- Abrasion: Exceeds 165,000 Double Rubs
- Backing Content: 100% Acrylic Kiss Coat
- Content: 100% Polyester
- Crocking: AATCC 8: Wet = Class 5 AATCC 8: Dry = Class 5
- Fire Retardancy: NFPA 260 Class 1 California Technical Bulletin 117 Section E- 2013
- Ultraviolet: Lightfastness IS 40 Hours Lightfastness is 40 Hours Colorfastness to Light AATCC16 Class 4.5
- Pilling: Passes ASTM D3512 Class 4
- Seam Slippage: Passes Seam Slippage ASTM-D4034. F83 x W112 LBF
- Tearstrength: Passes ASTM D1424 - Warp = 14 lbs & Fill = 14 lbs
- Railroaded: Not Railroaded
- Width: 56"
- Weight: 9.74 oz Per Square Yard, 330.00 grams per square meter. 15.15 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Case, Black, Universal (CCC2W-01-R3)
- SAUNDERS 9-1/2 x 12" Portable Desktop, Gray (00470)
- PARTNERS BRAND Corrugated Sheets, 48" x 40", White, 5/Bundle (SP4048W)
- VESTIL Strapping Cart With ForK, Pockets (STRAP-FP)
- LATESTLUXURY 3007143 Woven Vinyl Coated Polyester Mesh Fabric; White 000 (LA1364754)
- SCREENING Screening 72 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE72BLAC)
- COHESION 44 100 Percent Polyester Fabric, Tangerine (COHES44)
- DESIGNER FABRICS 54 in. Wide White- Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric (H362)
- TEXTILE CREATIONS Textile Creations RW0143 Rustic Woven Fabric; Micro Plaid Green; Black And Wine; 15 yd. (RW0143)
- SPEEDY STITCHER Speedy Stitcher 130 No.4 Sm Needle Repair Kit (126805)
- SPIDER GWEN Navigator NAV 9904 Marine Grade Upholstery Vinyl Fabric; Crimson (NAVIGA9904)
- Latestluxury