Shop All Air Circulators
This Product is Discontinued
Lasko
Weather/UV/Rust Resistant, GFCI Cord, Pivots, 3 Speeds, 3-prong Oscillating, 120 V AC (Discontinued)
Mfr # 7050
Zoro # G0475399
Free Shipping & Returns
This Product is Discontinued
Key Features
- Oscillation Oscillating
- Number of Speeds 3
- Color Black
- Height 14.85"
- Width 12.3"
Product Information
- Brand Lasko
- MFR # 7050
- Zoro # G0475399
- UPC # 046013454195
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 14.85" |
Width | 12.3" |
Depth | 16 1/4 in |
Fan Cord Length | 6 ft |
Details
Item | Misto Outdoor Misting Fan |
Oscillation | Oscillating |
Number of Speeds | 3 |
Color | Black |
Bearing Type | Ball |
Hz | 60 |
Guard Material | ABS Plastic |
Fan Mounting Location | Floor |
Application | Air Circulator |
NEMA Plug Configuration | 5-15P |
Number of Conductors | 3 |
Wheeled Base | Stationary |
Head Tilt Adjustment | 90 Degrees Pivot |
Fan Power Source | Plug-In |
Includes Remote Control | No |
Fan Housing Material | Plastic |
Includes Batteries | No |
Description
Misto Outdoor Misting Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.