Shop All Residential Fans
This Product is Discontinued
Lasko
20" Premium Box Fan with Wind Ring (Discontinued)
Mfr # 3723
Zoro # G8058937
This Product is Discontinued
Key Features
- Blade Dia. 20"
- Height 22-1/2"
- Width 4-3/4"
- Includes Remote Control No
- Product Type Premium Box Fan with Wind Ring,20"
Product Information
- Brand Lasko
- MFR # 3723
- Zoro # G8058937
- UPC # 046013306081
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 20" |
Height | 22-1/2" |
Width | 4-3/4" |
Details
Item | Box Fan |
Fan Item | Box Fan |
Includes Remote Control | No |
Product Type | Premium Box Fan with Wind Ring,20" |
Description
Premium Box Fan with Wind Ring,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.