Shop All Epoxy & Structural Adhesives
Laser Bonding Tech-Bondic
Construction Adhesive, White, 6 oz
Mfr # 4GC003
Zoro # G608589676
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 6 oz
Product Information
- Brand Laser Bonding Tech-Bondic
- MFR # 4GC003
- Zoro # G608589676
- UPC # 816491000036
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 6 oz |
Details
Item | Construction Adhesive |
Color | White |
Description
Bondic, 4 Gram Replacement Cartridge Refill For Starter Kit, Weld, Repair Anything, Waterproof, Heat Resistant, 100 NonToxic, Up To 100 Fixes, Liquid Plastic Welder, Bond, Build, Fix Fill Anything In Seconds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER 12 x 1 in. Mill Rose Compression Seal Tape Blue (4000151)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- BASF MasterSeal NP 1 Black Elastomeric Polyurethane Sealant 10.1 oz (NP1BLK12)
- ZORO SELECT Cloth Tape, 2 x 25 ft, 125 mil, Tan, Vinyl (4YME8)
- LASER BONDING TECH-BONDIC Bondic 4G Repl Refill (4GC003)
- DEVCON 5-Minute Epoxy Adhesive, 25 ml, Syringe, Light Amber, 1:1 Mixing Ratio (14250)
- AURALEX ACOUSTICS Foamtak Acoustic Foam Spray Adhesive, 12PK (Foamtak Case)
- LOCTITE Epoxy Adhesive, 608 Series, Clear, Tube, 1:01 Mix Ratio, 15 min Functional Cure (398456)
- PERMATEX Permapoxy High Strength Epoxy Clear .84fl oz Dual Syringe (84107)
- PC WOODY Fillr Pc Woody 12Oz (WOODY 12 OZ)
- U-POL PRODUCTS U-POL Products UP0714 Dolphin Putty; 15 Oz Bag (UPL-UP0714)
- Laser Bonding Tech-Bondic Epoxy & Structural Adhesives