Shop All ABS Pipe Fittings
Lasco
Lasco 406-015 1.5In Skt 90 Elbow
Mfr # PV406015
Zoro # G503934359
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lasco
- MFR # PV406015
- Zoro # G503934359
- Country of Origin United States
- Category ABS Pipe Fittings
Description
Features
- Rigid Poly (Vinyl Chloride) (PVC) Compounds and Chlorinated Poly Vinyl Chloride (CPVC) Compounds
- Socket Type Poly (Vinyl Chloride) (PVC) Plastic Pipe Fittings, Schedule 40.
- Standard Specifi cation for Special Engineered Fittings, Appurtenances or Valves for use in Poly (Vinyl Chloride)(PVC) or Chlorinated Poly (Vinyl Chloride)(CPVC) systems.
- Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification - O- rings are producted from a Buna- N (Nitrile) Material
- Listings NSF/ANSI Standard 61, Annex G: Drinking Water System Components Weighted average lead content of less than or equal to 0.25% and is in compliance with California's Health &Safety Code Section 116875 (commonly known as AB1953) NSF/ANSI Standard 14: Plastics Piping system Componenets and Related Materials. Includes ANSI Standard 61, Annex G
- Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F
- Do not use Lasco fittings for compressed air or gases.
- Do not test PVC piping systems with compressed air or gases.
- Do not use fittings with liquids not recommended by Lasco
- Size - 1.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18T)
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 1 1/2)
- RIDGID RIDGID® Model No. 20 Tubing & Conduit Cutter, 5/8" - 2-1/8" Capacity (32930)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGE01-AM0150)
- LASCO Lasco 406-020 2In Skt 90? Elbow (PV406020)
- ZORO SELECT 90 Deg Double Elbow, 3 InHub (03047)
- THRIFCO PLUMBING 2 Inch ABS Cap (6793082)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- ZORO SELECT Two Way Cleanout Tee, 4 In Hub (1WHR9)
- ZORO SELECT Fitting Adapter, 4 In FNPT x Spigot (1WJC9)
- OATEY ABS Recessed Cleanout Plug, 4" (43766)
- Lasco ABS Pipe Fittings