Shop All PVC Pipe Fittings
Lasco Fittings
Reducing Tee, 1 1/2 x 1/2 x 1/2 in, Socket
Mfr # 401209
Zoro # G103658716
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Pipe Fitting Connection Type Socket
- Low Lead Compliance Level Certified
- Fitting Side A Gender Female
Product Information
- Brand Lasco Fittings
- MFR # 401209
- Zoro # G103658716
- UPC # 025528723637
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Overall Length | 3 11/16 in |
Pipe Size | 1 1/2 in, 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1/2 in x 1/2 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 1/2 in, Female, Socket, 1/2 in, Female, Socket, Includes Seal No, 3 11/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00BN Premium Molded Elongated Wood Toilet Seat with Brushed Nickel Hinges; White (1F1E6-00BN)
- LEGEND VALVE 1" X 12" 304 SS NIPPLE (304-116)
- EZ-FLO EASTMAN WTR HTR PAN PLST 20"" (60076)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/8" Pipe Size (VS1204P-2)
- LASCO FITTINGS ELBOW 90D 1-1/2""INSERT (1413015RMC)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- LASCO FITTINGS TEE INSERT POLY 1"" (1401010RMC)
- LASCO FITTINGS Adapter, 1 x 3/4 in, Schedule 40, White (436102BC)
- LASCO FITTINGS Riser Extender, 3/4 in, Schedule 40 (434007)
- LASCO FITTINGS Transition Union, PVC, 1 1/2x 2 in, SCH 40 (P896251)
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- Lasco Fittings PVC Pipe Fittings