Shop All PVC Pipe Fittings
Lasco Fittings
Reducing Bushing, 1/2 x 1/4 in, NPT, PVC
Mfr # 439072
Zoro # G603045986
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Includes Shield No
- Includes Plug No
- Overall Length 1 1/8 in
Product Information
- Brand Lasco Fittings
- MFR # 439072
- Zoro # G603045986
- UPC # 025528724207
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Overall Length | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Description
Reducing Bushing, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Male, NPT, 1/4 in, Female, NPT, Includes Seal No, 1 1/8 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (401167)
- BALDWIN ESTATE Tools (8480.000)
- PARKER 1/8" CPI x MNPT SS Male 90 Degree Elbow (2-2 CBZ-SS)
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- LASCO FITTINGS 90 Side Outlet Elbow, 2 in, Schedule 40 (413020)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x Insert (1436005RMC)
- LASCO FITTINGS Reducing Tee, 1 1/4 x 1/2 x 1/2 in, Socket (401166)
- LASCO FITTINGS 45 Elbow, 1 1/2 in, Schedule 40, White (423015)
- LASCO FITTINGS 90 Elbow, PVC, 1 1/4", Socket, SCH 40, White (406012BC)
- LASCO FITTINGS 90 CTS Elbow, 1/2 in, Schedule 40, White (4109005)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in Pipe Size (1WJP6)
- Lasco Fittings Fittings