Shop All Barbed Tube Fittings
Lasco Fittings
Male Adapter, 35/64 Double Helix x 3/4in MIPT In, Acetyl
Mfr # 3400007
Zoro # G6086744
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Adapter
- Barb Size 35/64 in
- Fitting Connection Type MIPT x Twist On Barbed
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Lasco Fittings
- MFR # 3400007
- Zoro # G6086744
- UPC # 25528704841
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Barb Size | 35/64 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Thread Size A | 3/4 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Thread Size B | 1/2 in |
Fitting Side A Pipe Size | 3/4 in |
Description
Male Adapter, Fitting Side A Connection Type MIPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/4 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Double Helix, Fitting Material Acetal, Specific Fitting Shape Straight Adapter, Application Non-Potable Water, Maximum Operating Temperature 140 Degrees F, Color Blue, Compatible Tube Material Polyethylene, Minimum Operating Temperature 32 Degrees F, Resistance Properties Abrasion-Resistant, Solvent-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- ANVIL 1/2" Black Forged Steel Half Coupling Class 3000 (0361167802)
- THRIFCO PLUMBING 3/4 Inch x 2 Inch Galvanized Steel Nipple (5220027)
- HONEYWELL THERMAL SOLUTIONS L404F1094 Spdt Snap-Acting (L404F1094)
- LASCO FITTINGS Tee, 35/64 x 1/2 In MIPT, Acetyl (3100005)
- LASCO FITTINGS Tee, 35/64 In, Double Helix, Acetyl (3101004)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 1/2in MIPT, Acetyl (3400005)
- LASCO FITTINGS Elbow, 35/64 x 1/2 In MIPT, Acetyl (3300005)
- LASCO FITTINGS Elbow, 35/64 x 1/2in FIPT, Acetyl (3302005)
- LASCO FITTINGS Elbow, 35/64 x 3/4 In MIPT, Acetyl (3300007)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- Lasco Fittings Tube Fittings