Shop All Sheet Gaskets
Lasco Fittings
Gasket, 1 In, Styrene Butadiene Rubber
Mfr # 22005
Zoro # G5279522
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 1 9/16 in
- Inside Dia. 1 5/16 in
- Metal Detectable No
- Material of Construction Styrene Butadiene Rubber
Product Information
- Brand Lasco Fittings
- MFR # 22005
- Zoro # G5279522
- Country of Origin China
- Category Sheet Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 1 9/16 in |
Inside Dia. | 1 5/16 in |
Width | 0.7188 in |
Length | 1.5469 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Styrene Butadiene Rubber |
Thickness | 1/8 in |
Temp. Range (F) | -40 Degrees to 140 Degrees F |
Color | Black |
Continuous Max. Temp. (F) | 140 Degrees Degrees F |
Standards | ASTM |
FDA Approved | No |
Metal Detectable Gasket | No |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material SBR, For Pipe Size 1 in, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 9/16 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Includes Mounting Hardware No, X-Ray Detectable Not Applicable, Standards ASTM, FDA Approved No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 214, EPDM, 0.13 In., PK10 (5JJW7)
- PRIME-LINE 8 Pound, Wood Sash Balance, Steel Single Pack (H 3579)
- STRYBUC Nylon Face Guide (900-6901)
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK25 (DUALLY 2.5 25PC WH)
- LASCO FITTINGS Gasket, 3 In, Styrene Butadiene Rubber (22010)
- LASCO FITTINGS Gasket, 1-1/2 In, Styrene Butadiene Rubber (22007)
- LASCO FITTINGS Gasket, 4 In, Styrene Butadiene Rubber (22011)
- LASCO FITTINGS Gasket, 2 In, Styrene Butadiene Rubber (22008)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-300-0600)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (40MPUS200-10SS)
- ZORO SELECT Gasket, Full Face, 3/4 In, SBR, Red (7124FF-0150-125-0075)
- Lasco Fittings Sheet Gaskets