Shop All PVC Pipe Fittings
Lasco Fittings
ELBOW 90D 1-1/2""INSERT
Mfr # 1413015RMC
Zoro # G3868808
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand Lasco Fittings
- MFR # 1413015RMC
- Zoro # G3868808
- UPC # 25528724511
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Item | Elbow, 90 Degrees |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
This male elbow 90 degrees from Lasco is designed to stand the heat (or cold) and keep the flow steady. This male elbow 90 degrees has a maximum temperature of 140 degrees F. This fitting falls into the Elbows sub-category. The male elbow 90 degrees has a maximum pressure of 360 psi@73 Degrees F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Spindle, For Symmons Temptrol Valve, PR (T-52)
- CULLIGAN O-Ring, Buna N (OR-100)
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- LASCO FITTINGS CTS Cap, 1/2 in, Schedule 40, Socket (4147005)
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (439101BC)
- LASCO FITTINGS Transition Union, PVC, 2 in, SCH 40, White (P896020)
- LASCO FITTINGS Boshart Industries Schedule 40 1-1/2 in. Slip in. X 1-1/2 in. D Slip PVC 90 Degree Elbow (U406-015)
- LASCO FITTINGS TEE INSERT POLY 1-1/4"" (1401012RMC)
- ORBIT 1/2X3 Pvc Riser Nipple (38083)
- Lasco Fittings Fittings